+57(1) 7456389 / 3208899550 AC 63 # 74B-42, Parque empresarial Normandia, Bodegas 1 y 2. Bogotá, Colombia
ventas@wurth.com.co

Menu

Skip to content
  • INICIO
  • NOSOTROS
    • Trabaja con nosotros
    • Code of compliance
    • Política de tratamiento de datos
  • CONTACTENOS
  • PAGOS ONLINE
  • INICIA SESION
Cart 0

    BROCA COBALTO 5% HSCO 3.5MM RED LINE

    Wurth Colombia > Productos > Procesamiento de material > Brocas > BROCA COBALTO 5% HSCO 3.5MM RED LINE

    This item: BROCA COBALTO 5% HSCO 3.5MM RED LINE

    Broca de Acero Rápido con Cobalto – HSSCo (M35) completamente rectificado

    Añadir a la lista de deseos
    SKU: 0617400350 Categorías: Brocas, Procesamiento de material Etiquetas: Brocas, Procesamiento de material
    • Documentos

    Documentos

    Descargar Ficha Técnica

    Productos relacionados

    • DISCO FLAP RED LINE 178 GR. 40

      Añadir a la lista de deseos
    • DISCO FLAP CIRCONIO-CORINDON 115MM GR. 120

      Añadir a la lista de deseos
    • DISCO FLAP RED LINE 178MM GR. 80

      Añadir a la lista de deseos
    • DISCO FLAP CIRCONIO-CORINDON 180MM GR. 60

      Añadir a la lista de deseos

    Wurth Colombia

    AC 63 # 74B-42, Parque empresarial Normandia, Bodegas 1 y 2. Bogotá, Colombia
    ventas@wurth.com.co
    Tel: (571) 745 63 89
    Cel: 3208899550
    ver políticas de Privacidad de la empresa

    Nosotros

    Würth Colombia
    Trabaja con nosotros
    Code of compliance
    Contáctenos

    Contacto

    Productos
    Catálogos
    Brochure
    Placas

    BOLETIN ELECTRÓNICO

    Recibe información periódica con información sobre nuestros productos, técnicas de aplicación y novedades.

    Síguenos en Redes Sociales

    Copyright © Wurth Colombia
    We use cookies on our website to give you the most relevant experience by remembering your preferences and repeat visits. By clicking “Accept”, you consent to the use of ALL the cookies.
    Cookie settingsACCEPT
    Manage consent

    Privacy Overview

    This website uses cookies to improve your experience while you navigate through the website. Out of these, the cookies that are categorized as necessary are stored on your browser as they are essential for the working of basic functionalities of the website. We also use third-party cookies that help us analyze and understand how you use this website. These cookies will be stored in your browser only with your consent. You also have the option to opt-out of these cookies. But opting out of some of these cookies may affect your browsing experience.
    Necessary
    Siempre activado

    Necessary cookies are absolutely essential for the website to function properly. These cookies ensure basic functionalities and security features of the website, anonymously.

    CookieDuraciónDescripción
    cookielawinfo-checbox-analytics11 monthsThis cookie is set by GDPR Cookie Consent plugin. The cookie is used to store the user consent for the cookies in the category "Analytics".
    cookielawinfo-checbox-functional11 monthsThe cookie is set by GDPR cookie consent to record the user consent for the cookies in the category "Functional".
    cookielawinfo-checbox-others11 monthsThis cookie is set by GDPR Cookie Consent plugin. The cookie is used to store the user consent for the cookies in the category "Other.
    cookielawinfo-checkbox-necessary11 monthsThis cookie is set by GDPR Cookie Consent plugin. The cookies is used to store the user consent for the cookies in the category "Necessary".
    cookielawinfo-checkbox-performance11 monthsThis cookie is set by GDPR Cookie Consent plugin. The cookie is used to store the user consent for the cookies in the category "Performance".
    viewed_cookie_policy11 monthsThe cookie is set by the GDPR Cookie Consent plugin and is used to store whether or not user has consented to the use of cookies. It does not store any personal data.

    Functional

    Functional cookies help to perform certain functionalities like sharing the content of the website on social media platforms, collect feedbacks, and other third-party features.

    Performance

    Performance cookies are used to understand and analyze the key performance indexes of the website which helps in delivering a better user experience for the visitors.

    Analytics

    Analytical cookies are used to understand how visitors interact with the website. These cookies help provide information on metrics the number of visitors, bounce rate, traffic source, etc.

    Advertisement

    Advertisement cookies are used to provide visitors with relevant ads and marketing campaigns. These cookies track visitors across websites and collect information to provide customized ads.

    Others

    Other uncategorized cookies are those that are being analyzed and have not been classified into a category as yet.

    GUARDAR Y ACEPTAR
    Funciona con
    • INICIO
    • NOSOTROS
      • Trabaja con nosotros
      • Code of compliance
      • Política de tratamiento de datos
    • CONTACTENOS
    • PAGOS ONLINE
    • INICIA SESION