No hay productos en el carrito.
Este producto solo se puede comprar en cantidad de 10.
Bombillos para stop, direccional, iluminación tablero 12 y 24V
de uno o dos contactos
de uno o dos contactos
No se pudo obtener el video del producto.
Este producto no tiene el metadato "aplicacion".
Este producto no tiene el metadato "caracteristicas".
tabla_medidas | <table style="border-collapse: collapse; width: 100%;" border="1"> <tbody> <tr style="height: 36px;"> <td style="width: 9.37415%; height: 36px;">Figura</td> <td style="width: 29.8063%; height: 36px;">Descripción</td> <td style="width: 9.37401%; height: 36px;">Voltaje (V)</td> <td style="width: 11.1423%; height: 36px;">Potencia<br />(Watts)</td> <td style="width: 14.2857%; height: 36px;">Conector</td> <td style="width: 19.7867%; height: 36px;">Art N°</td> <td style="width: 6.23069%; height: 36px;">U/E</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">A</td> <td style="width: 29.8063%; height: 18px;">S25W</td> <td style="width: 9.37401%; height: 18px;">12</td> <td style="width: 11.1423%; height: 18px;">21</td> <td style="width: 14.2857%; height: 18px;">BA 15S 0</td> <td style="width: 19.7867%; height: 18px;">0720-132-1</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">A</td> <td style="width: 29.8063%; height: 18px;">S25W</td> <td style="width: 9.37401%; height: 18px;">24</td> <td style="width: 11.1423%; height: 18px;">21</td> <td style="width: 14.2857%; height: 18px;">BA 15S</td> <td style="width: 19.7867%; height: 18px;">0720-132-2</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">B</td> <td style="width: 29.8063%; height: 18px;">S25 P21/5W</td> <td style="width: 9.37401%; height: 18px;">12</td> <td style="width: 11.1423%; height: 18px;">21/5</td> <td style="width: 14.2857%; height: 18px;">BAY15D</td> <td style="width: 19.7867%; height: 18px;">0720-134-1</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">C</td> <td style="width: 29.8063%; height: 18px;">S25 P21/5W</td> <td style="width: 9.37401%; height: 18px;">24</td> <td style="width: 11.1423%; height: 18px;">21/5</td> <td style="width: 14.2857%; height: 18px;">BAY15D</td> <td style="width: 19.7867%; height: 18px;">0720-134-2</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">D</td> <td style="width: 29.8063%; height: 18px;">W5W</td> <td style="width: 9.37401%; height: 18px;">12</td> <td style="width: 11.1423%; height: 18px;">21</td> <td style="width: 14.2857%; height: 18px;">W2.1x9.5D</td> <td style="width: 19.7867%; height: 18px;">0720-162-1</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">E</td> <td style="width: 29.8063%; height: 18px;">S25 P21/5</td> <td style="width: 9.37401%; height: 18px;">12</td> <td style="width: 11.1423%; height: 18px;">21/5</td> <td style="width: 14.2857%; height: 18px;">BA15D</td> <td style="width: 19.7867%; height: 18px;">0720-134-4</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">E</td> <td style="width: 29.8063%; height: 18px;">S25 P21/5</td> <td style="width: 9.37401%; height: 18px;">24</td> <td style="width: 11.1423%; height: 18px;">21/5</td> <td style="width: 14.2857%; height: 18px;">BA15D</td> <td style="width: 19.7867%; height: 18px;">0720-134-41</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">F</td> <td style="width: 29.8063%; height: 18px;">S25 AMBER</td> <td style="width: 9.37401%; height: 18px;">12</td> <td style="width: 11.1423%; height: 18px;">21</td> <td style="width: 14.2857%; height: 18px;">BA15S</td> <td style="width: 19.7867%; height: 18px;">0720-138-3</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">G</td> <td style="width: 29.8063%; height: 18px;">G18 R5</td> <td style="width: 9.37401%; height: 18px;">12</td> <td style="width: 11.1423%; height: 18px;">5</td> <td style="width: 14.2857%; height: 18px;">BA15S</td> <td style="width: 19.7867%; height: 18px;">0720-140-1</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">G</td> <td style="width: 29.8063%; height: 18px;">G18 R5</td> <td style="width: 9.37401%; height: 18px;">24</td> <td style="width: 11.1423%; height: 18px;">5</td> <td style="width: 14.2857%; height: 18px;">BA15S</td> <td style="width: 19.7867%; height: 18px;">0720-140-2</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">H</td> <td style="width: 29.8063%; height: 18px;">T16 R10</td> <td style="width: 9.37401%; height: 18px;">12</td> <td style="width: 11.1423%; height: 18px;">10</td> <td style="width: 14.2857%; height: 18px;">BA15S</td> <td style="width: 19.7867%; height: 18px;">0720-141-1</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">H</td> <td style="width: 29.8063%; height: 18px;">T16 R10</td> <td style="width: 9.37401%; height: 18px;">24</td> <td style="width: 11.1423%; height: 18px;">10</td> <td style="width: 14.2857%; height: 18px;">BA15S</td> <td style="width: 19.7867%; height: 18px;">0720-141-2</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">I</td> <td style="width: 29.8063%; height: 18px;">T8.5 T4W</td> <td style="width: 9.37401%; height: 18px;">24</td> <td style="width: 11.1423%; height: 18px;">4</td> <td style="width: 14.2857%; height: 18px;">BA9S</td> <td style="width: 19.7867%; height: 18px;">0720-150-2</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">J</td> <td style="width: 29.8063%; height: 18px;">T20 UN CONT</td> <td style="width: 9.37401%; height: 18px;">12</td> <td style="width: 11.1423%; height: 18px;">21</td> <td style="width: 14.2857%; height: 18px;">AH8211</td> <td style="width: 19.7867%; height: 18px;">0720164 1</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">K</td> <td style="width: 29.8063%; height: 18px;">T20 AMBER DOS CONT</td> <td style="width: 9.37401%; height: 18px;">12</td> <td style="width: 11.1423%; height: 18px;">21/5</td> <td style="width: 14.2857%; height: 18px;">AH8311</td> <td style="width: 19.7867%; height: 18px;">0720163 2</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">L</td> <td style="width: 29.8063%; height: 18px;">T15 AMBER UN CONT.</td> <td style="width: 9.37401%; height: 18px;">12</td> <td style="width: 11.1423%; height: 18px;">16</td> <td style="width: 14.2857%; height: 18px;">WY16W</td> <td style="width: 19.7867%; height: 18px;">0720162 011</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">M</td> <td style="width: 29.8063%; height: 18px;">T15 UN CONT</td> <td style="width: 9.37401%; height: 18px;">12</td> <td style="width: 11.1423%; height: 18px;">16</td> <td style="width: 14.2857%; height: 18px;">W16W</td> <td style="width: 19.7867%; height: 18px;">0720162 001</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">N</td> <td style="width: 29.8063%; height: 18px;">S25 PT AMBER UN CONT</td> <td style="width: 9.37401%; height: 18px;">12</td> <td style="width: 11.1423%; height: 18px;">12</td> <td style="width: 14.2857%; height: 18px;">BAU15S</td> <td style="width: 19.7867%; height: 18px;">0720138 12</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> <tr style="height: 18px;"> <td style="width: 9.37415%; height: 18px;">O</td> <td style="width: 29.8063%; height: 18px;">S25 PT DOS CONT</td> <td style="width: 9.37401%; height: 18px;">12</td> <td style="width: 11.1423%; height: 18px;">21/5</td> <td style="width: 14.2857%; height: 18px;">BAZ15D</td> <td style="width: 19.7867%; height: 18px;">0720134 3</td> <td style="width: 6.23069%; height: 18px;">10</td> </tr> </tbody> </table> <p></p> |
[mostrar_productos_con_pdf]
REF: 07201641
BOMBILLO T20 12V 21W 1CONpa
$10,029
Producto | Nombre y descripción | Acción |
---|---|---|
![]() | BOMBILLO T8.5 24V 4W 1CONpa Bombillos para stop, direccional, iluminación tablero 12 y 24V de uno o dos contactos. | Ver ProductoAñadir al carrito |
![]() | BOMBILLO T4W 12V 4W BA9S BOMBILLO T4W 12V 4W BA9S | Ver ProductoAñadir al carrito |
![]() | BOMBILLO T15 12V 16W AMBER 1 CON. sa Bombillos para stop, direccional, iluminación tablero 12 y 24V de uno o dos contactos. | Ver ProductoAñadir al carrito |
LANZAMIENTOS MÁS RECIENTES
- Inserto roscado de cable Insert Coil
SET INSERTOS W-TEC -M6-24TLG
$854,351REF: 4627-990-6
Añadir al carrito ¡Rebaja! a bateríaPISTOLA DE IMPACTO BTRY 1/2 550 NM
$4,001,618El precio original era: $4,001,618.$2,299,900El precio actual es: $2,299,900.REF: 5700550001
Añadir al carrito¡Rebaja! CarracaKIT RATCHET 1/2 NEUM + JUEGO COPAS 1/2
$1,231,298El precio original era: $1,231,298.$479,900El precio actual es: $479,900.REF: 997KIT062418
Añadir al carrito- Máquinas neumáticas
KITA12 PISTOLA HVLP, MANGUERA Y REGULADOR
$1,622,168REF: 997KIT122201
Añadir al carrito